Shop All RCA & Stereo Adapters
Streamlight
SURVIVOR LED ORANGE 120/DC/SC
Mfr # SR90503
Zoro # G902134909
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type NiMH
- Runtime levels 3.5 Hrs (High) | 13 Hrs (Low)
- Safety Rated/Intrinsically Safe Yes
- Lumen Levels 175 Lumens (High) | 60 Lumens (Low)
- Number of Batteries 1
Product Information
- Brand Streamlight
- MFR # SR90503
- Zoro # G902134909
- UPC # 809269050302
- Country of Origin United States
- Category RCA & Stereo Adapters
Details
Battery Type | NiMH |
Runtime levels | 3.5 Hrs (High) | 13 Hrs (Low) |
Safety Rated/Intrinsically Safe | Yes |
Lumen Levels | 175 Lumens (High) | 60 Lumens (Low) |
Number of Batteries | 1 |
Water Penetration Rating | IPX4 |
Beam Distance (m) | 405 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 8 (ML9-12MP814912371)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 (ML22-123115)
- STREAMLIGHT SURVIVOR LED YELLOW 120/DC/SC (SR90513)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter, Metal (7176)
- MONOPRICE Expandable Media Box with Duplex Receptacle_ White (12595)
- QNAP 65W External Power Adapter For (PWR-ADAPTER-65W-A01)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- MONOPRICE 3.5mm S Plug to 3.5mm M Jack, Metal (7160)
- KLEIN TOOLS F-Splice Adapter 3 GHz, 10-Pack (VDV814-609)
- Streamlight RCA & Stereo Adapters