Shop All USB Cables
Streamlight
STYLUS PRO USB w/USB CordNylon Holster
Mfr # SR66133
Zoro # G702136448
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Runtime levels 1.5 Hrs (High) | 3.5 Hrs (Low)
- Beam Distance (m) 109
- Safety Rated/Intrinsically Safe No
- Number of Batteries 1
Product Information
- Brand Streamlight
- MFR # SR66133
- Zoro # G702136448
- UPC # 809266613326
- Country of Origin China
- Category USB Cables
Details
Color | Black |
Runtime levels | 1.5 Hrs (High) | 3.5 Hrs (Low) |
Beam Distance (m) | 109 |
Safety Rated/Intrinsically Safe | No |
Number of Batteries | 1 |
Water Penetration Rating | IPX4 |
Battery Type | Lithium Ion |
Body Material | Aluminum |
Lumen Levels | 350 Lumens (High) | 90 Lumens (Low) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 48V 20W Out (POE-SPLT-4848G-P)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Medical Battery (MED-72300)
- KLEIN ELECTRONICS INC Signal„¢ Split-Wire Surveillance Earpiece - Motorola / Blackbox / HYT / Relm / TEKK Radios (SIGNAL-M1-B)
- ILC Replacement for AMC Am9146-2 Battery (AM9146-2 BATTERY AMC)
- STREAMLIGHT STYLUS PRO USB w/USB-BLK/WHITE (SR66134)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- STREAMLIGHT STYLUS PRO USB UV w/USB CORD & NYLON (SR66149)
- STREAMLIGHT MICRO STREAM USB (SR66601)
- TRIPP LITE USB Cable, SuperSpeed, Repeater, M/M, 36ft (U328-036)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- CUMMINS 4ft Flex Steel Aux Cable (CMN4716)
- Streamlight USB Cables