Shop All Handheld Flashlights
Streamlight
Strion Led 120/Dc Piggyback-Blk
Mfr # 74353
Zoro # G6491774
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 375 Lumens (High) | 175 Lumens (Med) | 80 Lumens (Low)
- Number of Batteries 1
- Flashlight Battery Type Lithium Ion
- Body Color Black
- Run Time on High Setting 2.5 Hrs (High) | 4.75 Hrs (Med) | 9.5 Hrs (Low)
Product Information
- Brand Streamlight
- MFR # 74353
- Zoro # G6491774
- UPC # 80926743533
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 375 Lumens (High) | 175 Lumens (Med) | 80 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Battery Type | Lithium Ion |
Body Color | Black |
Run Time on High Setting | 2.5 Hrs (High) | 4.75 Hrs (Med) | 9.5 Hrs (Low) |
Flashlight Body Material | Aluminum |
Safety Rated | No |
Water Penetration Rating | IPX4 |
Description
Strion Led 120/Dc Piggyback-Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet 05-6011 replacement light bulb lamp (05-6011 ATLANTIC ULTRAVIOLET)
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88838)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75712)
- STREAMLIGHT Ribberized Sleeve Grip (75104)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90960)
- STREAMLIGHT SURVIVOR LED ALKALINE MODEL ORANGE BLIS (SR90540)
- STREAMLIGHT Tan Rechargeable 18650, 600 lm lm (88615)
- POWEROPTIX Tactical Flshlght Cree LED - Camo (032-69005)
- Streamlight Handheld Flashlights