Shop All Handheld Flashlights
Streamlight
Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight
Mfr # 44910
Zoro # G902662402
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Streamlight
- MFR # 44910
- Zoro # G902662402
- UPC # 80926449107
- Country of Origin China
- Category Handheld Flashlights
Description
RECHARGEABLE 1,000 LUMEN SPOTLIGHT FOR LONG RANGE TARGETING THE LIGHTWEIGHT, LITHIUM ION RECHARGEABLE WAYPOINT SHINES BRIGHT, PRODUCING 1,000 LUMENS WITH A FAR-REACHING 678M BEAM!! PISTOL-GRIP SPOTLIGHT FEATURES 3 MODES: HIGH: 1,000 LUMENS; 678 METER BEAM DISTANCE; RUNS 3.75 HOURS; 115,000 CANDELA PEAK BEAM INTENSITY MEDIUM: 550 LUMENS; 490 METER BEAM DISTANCE; RUNS 7.5 HOURS; 60,000 CANDELA PEAK BEAM INTENSITY LOW: 35 LUMENS; 200 METER BEAM DISTANCE; RUNS 87 HOURS; 10,000 CANDELA PEAK BEAM INTENSITY LONG-RANGE TARGETING BEAM WITH OPTIMUM PERIPHERAL ILLUMINATION TRIGGER-STYLE SWITCH FOR EASY MOMENTARY AND CONSTANT ON OPERATION; SECONDARY ROTARY SWITCH SELECTS HIGH, MEDIUM OR LOW MODE POWERED BY RECHARGEABLE LITHIUM ION BATTERY; FULLY RECHARGES IN 4 HOURS CHARGE INDICATOR LED: RED ¿ CHARGING; GREEN ¿ CHARGED HIGH-IMPACT POLYCARBONATE HOUSING; RUBBERIZED LENS RING IPX8 WATERPROOF TO 2 METERS; 1 METER IMPACT RESISTANCE TESTED; PLUS IT FLOATS!! INCLUDES HIGH-STRENGTH ADJUSTABLE LANYARD INTEGRATED STAND FOR SCENE LIGHTING WEIGHT BALANCED DESIGN VIRTUALLY ELIMINATES USER HAND FATIGUE; CUSHIONED GRIP HANDLE LENGTH: 6.75 IN. (17.15 CM) HEIGHT: 7.14 IN. (18.14 CM) HEAD DIAMETER: 3.62 IN. (9.20 CM) WEIGHT: 1.52 LB (691 GRAMS) ROHS COMPLIANT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARADISE HALOGEN BULB 20W 2PK (GL22660PK2)
- EASY PAK Micro Battery Recycling Container (330-142)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZ)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88860)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- STREAMLIGHT STINGER BLUE DS LED Piggyback Charger (SR75617)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- STREAMLIGHT Yellow No 600 lm (88853)
- Streamlight Handheld Flashlights