Shop All Handheld Work Lights
This Product is Discontinued
Streamlight
STREAMLIGHT 27 Lumens, LED Black Hands Free Light (Discontinued)
Mfr # 61101
Zoro # G4216317
This Product is Discontinued
Key Features
- Lamp Type Led
- Lighting Technology LED
- Rechargeable No
- Lumens 27
- Power Source Battery
Product Information
- Brand Streamlight
- MFR # 61101
- Zoro # G4216317
- UPC # 080926611016
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Flashlight Battery Size | AAA |
Battery Size | AAA |
Length | 3.52 in |
Body Dia. | 0.85 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Width | 7/8 in |
Overall Length | 3 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 7/8 in |
Description
Hands Free Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Thermoplastic, Lighting Technology LED, Maximum Brightness 27 lm, Weight with Batteries 2.4 oz, Includes Charger No, Hazardous Location Specification Not Rated, Mount Type Clip, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.