Shop All Mini and Specialty Flashlights
Streamlight
STREAMLIGHT 200/63 Lumens, LED Hands Free Light
Mfr # 90627
Zoro # G4570501
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size Proprietary
- Number of Batteries 4
- Lumens 200/63
- Flashlight Grouping Type Hands Free Light
Product Information
- Brand Streamlight
- MFR # 90627
- Zoro # G4570501
- UPC # 080926906273
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 9.2 in |
Body Dia. | 2.75 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Width | 2 7/8 in |
Overall Height | 9 1/4 in |
Overall Length | 9 1/4 in |
Body Diameter | 2 3/4 in |
Alternate Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Flood, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 68 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 23.1 oz, Charger Style Included AC/DC Charger, Alternate Battery Size AA, Includes Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Hx6160 replacement light bulb lamp (HX6160 PHILIPS)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- ILC Replacement for Philips 6435 replacement light bulb lamp (6435 PHILIPS)
- STREAMLIGHT STYLUS PRO USB TAILCAP BLACK (SR940083)
- STREAMLIGHT Stylus Pro Usb - Lime (66144)
- STREAMLIGHT PRO TAC HL3 WITH (3) CR123A LITHIUM (SR88047)
- STREAMLIGHT Penlight Stylus Pro Cob - Red (66703)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- STREAMLIGHT Industrial Mini Flashlight, LED, Black (73100)
- PROMIER PRODUCTS Motion Activated Puck Light Battery Powered (LA-TOPLTSN-6/24)
- Streamlight Mini and Specialty Flashlights