Shop All Engine Specialty Tools
Streamlight
Stinger LED120/DC-1 SC PiggyBack Holder
Mfr # SR75732
Zoro # G702138046
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Number of Batteries 1
- IP Rating IPX4
- Beam Distance (m) 322
Product Information
- Brand Streamlight
- MFR # SR75732
- Zoro # G702138046
- UPC # 809267573254
- Country of Origin United States
- Category Engine Specialty Tools
Details
Color | Black |
Material | Aluminum |
Number of Batteries | 1 |
IP Rating | IPX4 |
Beam Distance (m) | 322 |
Lumens | 425 (High); 200 (Med); 100 (Low) |
Battery Type | NiMH |
Runtime Levels | 3 hrs (High); 5.5 hrs (Med); 10 hrs (Low) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Combination Safety Helmet with Head Face & Ear Protection, Yellow (563474)
- ARMOR ALL Automotive Cleaner, Liquid, 16 oz., Clear (78513)
- MOBIL Wheel Hub Grease Pail Red (105810)
- PARKER Bulkhead Union, 5/8 In (62NBH-10)
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- STREAMLIGHT Stinger Led 120V Ac/Dc Pb -Gray (75688)
- STREAMLIGHT Tailcap Switch 66139 (940083-1)
- STREAMLIGHT C4 Stinger Led Switch Kit (75798)
- STREAMLIGHT Microstream Usb Tail Cap Blk (991335)
- STREAMLIGHT Red Tailcap Switch Stylus Pro Usb (940083-2)
- ALLSTAR PERFORMANCE Allstar Performance ALL10171 Engine Cradle for Small Block & Big Block Chevy Economy (ALL10171)
- Streamlight Engine Specialty Tools