Shop All Hanging Work Lights
Streamlight
Stinger LED - Light Only - Lime
Mfr # 75635
Zoro # G1084201
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 160 lm
- Length 8.4"
- Features Rubber Grip, Lightweight, Durable
- Lamp Life 50000 Hour
Product Information
- Brand Streamlight
- MFR # 75635
- Zoro # G1084201
- UPC # 00080926756359
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Length | 8.4" |
Details
Item | Stinger LED - Light Only - Lime |
Lamp Type | LED |
Lumens | 160 lm |
Features | Rubber Grip, Lightweight, Durable |
Lamp Life | 50000 Hour |
Color | Super Bright |
Base Material | Aluminum |
Tool Weight | 12.40 oz |
Rechargeable | Yes |
Charger Input Voltage | 12 V DC |
Power Source | Battery |
Battery Chemistry | Nickel Cadmium (NiCd) |
Battery Life | 1 hr |
Luminance Intensity | 18000 cd |
Status Indicators | LED Charge-Continuity Indicator |
Description
Stinger LED - Light Only - Lime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- STREAMLIGHT Stinger LED - Light Only - Blue (75611)
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- STREAMLIGHT Stinger Ds LED Hl- Light Only-Blue (75487)
- STREAMLIGHT LIGHT HEAD BAND (SR61003)
- STREAMLIGHT Volt Dc Cigarette Cord For All Stingers, 12 (STL22051)
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- BAYCO BAYCO Replacement Hook (SL-208)
- Streamlight Hanging Work Lights