Shop All Flashlight Accessories
Streamlight
STINGER DS LED W/ AC/DC - 2 HOLDERS
Mfr # SR75813
Zoro # G802504321
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type NiMH
- Color Black
- Water Penetration Rating IPX4
- Beam Distance 322 m
- Lumens 425 Lumens (High), 200 Lumens (Med), 100 Lumens (Low)
Product Information
- Brand Streamlight
- MFR # SR75813
- Zoro # G802504321
- UPC # 809267581310
- Country of Origin United States
- Category Flashlight Accessories
Details
Battery Type | NiMH |
Color | Black |
Water Penetration Rating | IPX4 |
Beam Distance | 322 m |
Lumens | 425 Lumens (High), 200 Lumens (Med), 100 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Body Material | Aluminum |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zadro MAX Bright Sunlight 10x/1x replacement light bulb lamp (MAX BRIGHT SUNLIGHT 10X/1X ZADRO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- NEWHOUSE HARDWARE 130 dB Personal Emergency Protection Alarm with LED Light (AX900ALED)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- STREAMLIGHT $STINGER CLASSIC LED120V AC/DC 1 PB HLD (SR75666)
- STREAMLIGHT Stinger 2020 Facecap Ring, Purple (78112)
- STREAMLIGHT Mount Plastic, Tan (14155)
- STREAMLIGHT Switch Boot For LED Stinger (757016)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88053)
- STREAMLIGHT Charger Base, For Streamlight Flashlights (22060)
- STREAMLIGHT Stinger Ds Tailcap Switch (75851)
- Streamlight Flashlight Accessories