Shop All Handheld Flashlights
Streamlight
Silver Yes 325 lm lm
Mfr # 73300
Zoro # G203678348
original price:
$26.99
10% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 325 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium Polymer
- Body Color Silver
Product Information
- Brand Streamlight
- MFR # 73300
- Zoro # G203678348
- UPC # 080926733008
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 2 in |
Body Dia. | 0.5 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 2 in |
Battery Size | Proprietary |
Overall Height | 1/2 in |
Body Diameter | 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 2 in |
Description
Industrial Handheld Flashlight
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P (CMP10AT)
- ILC Replacement For LIGHT BULB LAMP KR25CTC25 INCANDESCENT DECORATIVE TORPEDO TIP 2PK (2PAK:WW-361G-3)
- ILC Replacement for PHILIPS F40CW/RS/EW/ALTO REPLACED BY (F40CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 375 lm lm (74300)
- STREAMLIGHT Tan No 600 lm (88851)
- STREAMLIGHT CAR CHARGER (STL44923)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 1,000 lm lm (88054)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- Streamlight Handheld Flashlights