Shop All Rechargeable Batteries
Streamlight
Rechargeable Battery, 3.7V, Blue
Mfr # 22101
Zoro # G5087807
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 140 Degrees F
- Voltage - Batteries 3.7V DC
- Standards CEC Compliant; Meets applicable European Community Directives
- Rechargeable Up To 500 Times
- Green Environmental Attribute Product is Rechargeable
Product Information
- Brand Streamlight
- MFR # 22101
- Zoro # G5087807
- UPC # 080926221017
- Country of Origin Malaysia
- Category Rechargeable Batteries
Dimensions
Overall Height | 2.75 in |
Height | 2.75 in |
Battery Size | 18650 |
Diameter | 0.72 in |
Details
Max. Operating Temp. | 140 Degrees F |
Voltage - Batteries | 3.7V DC |
Standards | CEC Compliant; Meets applicable European Community Directives |
Item | USB Rechargeable Battery |
Rechargeable Up To | 500 Times |
Green Environmental Attribute | Product is Rechargeable |
For Use With | Flashlights |
Battery Chemistry | Lithium Ion |
Color | Silver |
Standard Battery Series | Streamlight |
Voltage | 3.7 |
Min. Operating Temp. | -40 Degrees F |
Capacity - Batteries | 2,600 mAh |
Precharged | Yes |
Shelf Life | 10 yr |
Recharge Time | 5 hr |
Description
USB Rechargeable Battery, Battery Size 18650, Battery Chemistry Lithium Ion, Voltage - Batteries 3.7V DC, Recharge Time 5 hr, Capacity - Batteries 2,600 mAh, Shelf Life 10 yr, Rechargeable Up To 500 Times, Precharged Yes, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standard Battery Pack Size 1, Standards CEC Compliant; Meets applicable European Community Directives, Diameter 0.72 in, Height 2.75 in, Overall Height 2.75 in, Standard Battery Series Streamlight
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPD True Wireless In Ear Headphones with Smart Touch Controls and Charging Pack Pink (AA-BT-REFINE-PNK)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Replacement Battery for BikeMaster HTZ12S-BS (MAX3946710)
- ADVANTUS Breakaway Lanyards, Metal J-Hook Fastener, Blue, PK24 (97130)
- STREAMLIGHT Strion Switchblade Usb Cord (74850)
- STREAMLIGHT Strion Switchblade Piggyback Charger (74854)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK4 (NH15BP-4)
- ULTRALAST 1.2V 600mAh AA Rechargeable NiCd Batteries for Solar Lights, 4PK (UL392429)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-34-2P)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- NITECORE IMR18350 Battery for EC11, MT10C (IMR18350)
- Streamlight Rechargeable Batteries