Shop All Engine Specialty Tools
Streamlight
PolyStinger LED w/120V AC/DC 1 PiggyBack
Mfr # SR76132
Zoro # G302577641
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Lumens 485 (High); 240 (Med); 120 (Low)
- Beam Distance (m) 335
- IP Rating IPX4
Product Information
- Brand Streamlight
- MFR # SR76132
- Zoro # G302577641
- UPC # 809267613226
- Country of Origin United States
- Category Engine Specialty Tools
Details
Color | Black |
Material | Nylon |
Lumens | 485 (High); 240 (Med); 120 (Low) |
Beam Distance (m) | 335 |
IP Rating | IPX4 |
Number of Batteries | 1 |
Runtime Levels | 3 hrs (High); 5.5 hrs (Med); 10 hrs (Low) |
Battery Type | NiMH |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF962)
- PARKER Sleeve, 1/4 In (60NTA-4)
- UNIVERSAL AIR COND Chev Express 3500 16-03 Hose Assembly, Ha112462C (HA112462C)
- GROTE Clearance Marker Light, LED, Red (45302)
- STREAMLIGHT C4 Stinger Led Switch Kit (75798)
- STREAMLIGHT Tailcap Switch 66139 (940083-1)
- STREAMLIGHT Microstream Usb Tail Cap Blk (991335)
- STREAMLIGHT Stinger Led 120V Ac/Dc Pb -Gray (75688)
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- STREAMLIGHT Red Tailcap Switch Stylus Pro Usb (940083-2)
- RMX INDUSTRIES Avagard Air Compressor Kit 1/4 X 25 13Pc (BLBAVG1425KIT)
- Streamlight Engine Specialty Tools