Shop All Mini and Specialty Flashlights
Streamlight
Penlight, 2 lm, 6.21" L, Industrial Grade
Mfr # 65006
Zoro # G6553878
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAAA
- Flashlight Grouping Type Penlight
- Number of Batteries 3
- Lumens 2
Product Information
- Brand Streamlight
- MFR # 65006
- Zoro # G6553878
- UPC # 080926650060
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAAA |
Length | 6.21 in |
Body Dia. | 0.38 in |
Diameter | 0.4" |
Battery Size | AAAA |
Body Diameter | 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 6 1/4 in |
Description
Colored-Beam Inspection Light, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 15 m, Maximum Brightness 2 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 1.1 oz, Beam Color Red, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Evoqua Water Technologies W2t142255 replacement light bulb lamp (W2T142255 EVOQUA WATER TECHNOLOGIES)
- ILC Replacement for International Lighting Led-ba97-28r replacement light bulb lamp (LED-BA97-28R INTERNATIONAL LIGHTING)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- STREAMLIGHT STREAMLIGHT 163/50 Lumens, LED Hands Free Light (91627)
- STREAMLIGHT Industrial Penlight, LED, Blue (65050)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (67755)
- STREAMLIGHT Industrial Inspection Light, 250/50 lm (66604)
- STREAMLIGHT STREAMLIGHT 7 Lumens, LED Penlight (65020)
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- Streamlight Mini and Specialty Flashlights