Shop All Handheld Flashlights
Streamlight
Orange Rechargeable Led 450 lm
Mfr # 25313
Zoro # G5779879
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 450 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type NiMH
- Rechargeable Rechargeable
Product Information
- Brand Streamlight
- MFR # 25313
- Zoro # G5779879
- UPC # 080926253131
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 13.2 in |
Body Dia. | 1.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Body Diameter | 1 1/2 in |
Overall Length | 13 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 529 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3.25 hr, Weight with Batteries 20.8 oz, Charger Style Included 120V AC/12V DC Smart Charger, Includes Charger No, Beam Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- SCIPIO Cree 800 Lumen Headlamp Tactical Use Indoor Outdoor Headband Flashlight Headlight (HL1906015)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 5000K (LED115ED28/750)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- STREAMLIGHT Black Rechargeable Led 450 lm (20700)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88860)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- LIFE+GEAR Lifegear BA38-60633-RED 120 Lumen Stormproof Signal Light (BA38-60633-RED)
- Streamlight Handheld Flashlights