Shop All Flashlight Accessories
Streamlight
LiteBox Mounting Rack, Orange
Mfr # 45070
Zoro # G3409637
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flashlight Mounting Supplies
- For Use With Mfr. No. 45110, 45111, 45116, 45131, 45601, 45127, 45301, 45527
- Color Orange
- For Battery Size Proprietary
- Compatible with Brand Universal
Product Information
- Brand Streamlight
- MFR # 45070
- Zoro # G3409637
- UPC # 080926450707
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Sub-Category | Flashlight Mounting Supplies |
Item | Charger Base |
For Use With | Mfr. No. 45110, 45111, 45116, 45131, 45601, 45127, 45301, 45527 |
Color | Orange |
Compatible with Brand | Universal |
Product Type | Charger Base Only |
Compatible with Manufacturer Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Compatible Manufacturer Part Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Compatible with Manufacturer Model Number [NEW] | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Compatible with Manufacturer Part Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Compatible Manufacturer Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
For Use with Mfr. Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
For Use With Mfr. Model Number | 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882 |
Description
Charger Base, Compatible with Manufacturer Model Number 45102, 45107, 45110, 45111, 45116, 45127, 45131, 45300, 45301, 45302, 45600, 45601, 45605, 45660, 45661, 45665, 45704, 45706, 45801, 45805, 45806, 45807, 45811, 45815, 45832, 45851, 45855, 45856, 45857, 45861, 45865, 45882, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Universal, Includes -, Standards -, Product Type Charger Base Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- KD TOOLS Ultra-Thin Flex Work Light, 12-1/2", 500Lm (83135)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- STREAMLIGHT Charge Bank, 120VAC Cord (20221)
- STREAMLIGHT Stinger Led/Hl End Cap (757049)
- STREAMLIGHT Streamlight® 75375 NiMH Battery Stick for Stingers(except UltraStinger, PolyStinger LED HAZ-LO) (75375)
- STREAMLIGHT Piggyback Charger For Stinger, No Bttry (75205)
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- STREAMLIGHT E-Flood Upgrade Kit, Black (45842)
- NITECORE Quick Charging 3.0 USB Charger Adapter (QC3.0)
- Streamlight Flashlight Accessories