Shop All Flashlight Accessories
Streamlight
Lens For LED Stinger
Mfr # 757094
Zoro # G1075573
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Light Technology LED
- Wattage Equivalency 3800W HAL
- Dimming Method No Dimming
- Dimming Type No Dimming
Product Information
- Brand Streamlight
- MFR # 757094
- Zoro # G1075573
- Country of Origin China
- Category Flashlight Accessories
Details
Item | Compact LED Bulb |
Dimmable | No |
Light Technology | LED |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Lens For LED Stinger
Restrictions
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- STREAMLIGHT Shoulder Strap, Black, For Mfr. No. 45861 (45232)
- STREAMLIGHT Battery Carrier, Alkaline, For Streamlight (90542)
- STREAMLIGHT Charger Holder, For Mfr. No. 75713, 75711 (75105)
- STREAMLIGHT E-Flood Upgrade Kit, Black (45842)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- STREAMLIGHT Stinger LED Hl (75952)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- Streamlight Flashlight Accessories