Shop All Mini and Specialty Flashlights
Streamlight
KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light
Mfr # 90644
Zoro # G7512443
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AA
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 4
- Lumens Range 100 to 249
Product Information
- Brand Streamlight
- MFR # 90644
- Zoro # G7512443
- UPC # 080926906440
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 9.2 in |
Body Dia. | 2.75 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 9 1/4 in |
Overall Height | 9 1/4 in |
Body Diameter | 2 3/4 in |
Battery Size | AA |
Overall Width | 2 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | Proprietary |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 68 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 18.3 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- ILC Replacement for Pentair 523036 replacement light bulb lamp (523036 PENTAIR)
- SIGNIFY Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (F32T8/ADV841/2XL/ALTO II 25W 30PK)
- STREAMLIGHT Bandit Pro - includes USB cord - Yellow - Clam (61710)
- STREAMLIGHT Stylus Pro Usb Color Display (99194)
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73302)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- STREAMLIGHT Stylus Pro Usb Uv (66149)
- EMI Inspection Flashlight, LED, 49 lm (254)
- Streamlight Mini and Specialty Flashlights