Streamlight

Industrial Spotlight, 7.4V, Yellow, Nylon


product price: $269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lighting Technology LED
  • Rechargeable Yes
  • Overall Width 4 5/8 in
  • Includes AC/DC Charge Cords, Heavy Duty Strap, Quick Install Charging Rack
  • Overall Height 6 3/8 in
See all product information

Product Information

Dimensions

Overall Width 4 5/8 in
Overall Height 6 3/8 in
Battery Size 7.4V
Overall Length 9 3/8 in
Manufacturer Warranty Length Limited Lifetime
Alternate Battery Size Proprietary

Details

Lighting Technology LED
Rechargeable Yes
Includes AC/DC Charge Cords, Heavy Duty Strap, Quick Install Charging Rack
IP Rating IP67
Item Industrial Spotlight
Power Source Battery
Battery Chemistry Lithium Ion
Lamp Life 50,000 hr
Drop Rating 2 m
Peak Beam Intensity 67,500 cd
Number of Batteries 1
Standards NFPA 1901-14.1.10.2
Weight with Batteries 2.84 lb
Switch Type Push Button
Series Vulcan Clutch(R)
Special Features Battery Indicator Light
Body Color Yellow
Charging Time 5 hr
Light Output Modes High, Low
Maximum Run Time 18 hr
Includes Charger Yes
Grip Style Cushioned
Includes Batteries Yes
Beam Distance Levels 245 m, 520 m
Special Operating Modes Flashing
Cord Voltage 12V DC/120V AC
Switch Location Top
Grip Material Rubber
Run Time Levels 6.5 hr, 18 hr
Mount Type Clamp, Freestanding
Beam Color White
Maximum Brightness 1,700 lm
Hands Free Capable Yes
Brightness Levels 380 lm, 1,700 lm
Environment Smoke
Maximum Beam Distance 520 m
Charger Style Included AC/DC Charger Cords
Head Rotation 340 Degrees
Number of Light Output Modes 2
Beam Intensity Levels 15,000 cd, 67,500 cd
Head Adjustability Rotated
Resistance Properties Dust-Tight, Impact Resistant, Waterproof
Beam Focus Adjustable
Body Material Nylon
Run Time at Maximum Brightness 6.5 hr
Beam Pattern Spot
Includes Secondary Light No
Intrinsically Safe No
Handle Shape Straight
Hazardous Location Specification Not Rated

Description

Industrial Spotlight, Battery Size 7.4V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material Nylon, Maximum Beam Distance 520 m, Maximum Brightness 1,700 lm, Run Time at Maximum Brightness 6.5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Alternate Battery Size Proprietary, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Adjustable, Beam Pattern Spot, Drop Rating 2 m

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.