Shop All Mini and Specialty Flashlights
Streamlight
Industrial Keychain Flashlight, LED, Red
Mfr # 73005
Zoro # G3596756
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size LR41
- Flashlight Grouping Type Keychain Flashlight
- Number of Batteries 4
- Lumens Range 0 to 49
Product Information
- Brand Streamlight
- MFR # 73005
- Zoro # G3596756
- UPC # 080926730052
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | LR41 |
Length | 1.47 in |
Body Dia. | 0.43 in |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 3/8 in |
Battery Size | LR41 |
Overall Length | 1 1/2 in |
Description
Keychain Flashlight, Battery Chemistry Alkaline, Battery Size LR41, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Red, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Maximum Brightness 10 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 0.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- ELCO LIGHTING Electronic Low Voltage Monopoint Track Fixture (ET1528W)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA37)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- STREAMLIGHT Industrial Penlight, LED, Red (65035)
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- STREAMLIGHT STREAMLIGHT 7 Lumens, LED Penlight (65020)
- STREAMLIGHT STREAMLIGHT 163/50 Lumens, LED Hands Free Light (91627)
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- Streamlight Mini and Specialty Flashlights