Shop All Mini and Specialty Flashlights
Streamlight
Industrial Inspection Light, 250/50 lm
Mfr # 66604
Zoro # G4861208
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size Proprietary
- Flashlight Grouping Type Personal Light
- Number of Batteries 1
- Lumens Range 50 to 250
Product Information
- Brand Streamlight
- MFR # 66604
- Zoro # G4861208
- UPC # 080926666047
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 3.87 in |
Body Dia. | 0.61 in |
Battery Size | Proprietary |
Overall Length | 3 7/8 in |
Body Diameter | 5/8 in |
Description
Penlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 68 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 1.2 oz, Charger Style Included USB Cord, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29850)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- ILC Replacement for Bulbworks Bw.64440 replacement light bulb lamp (BW.64440 BULBWORKS)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Donsbulbs FPL9EX-N (FPL9EX-N)
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- STREAMLIGHT Stylus Pro Slvr Blister Pkgd-White LED (SR66121)
- STREAMLIGHT STREAMLIGHT LED 11 Lumens Industrial Black Penlight (65018)
- STREAMLIGHT STYLUS PRO USB (SR66139)
- STREAMLIGHT Bandit Pro - includes USB cord - Black - Clam (61714)
- STREAMLIGHT STREAMLIGHT 163/50 Lumens, LED Hands Free Light (91627)
- FENIX LIGHTING Mini Flashlight, 3.70" L, 550 lm, Black (PD25RSTBK)
- Streamlight Mini and Specialty Flashlights