Shop All Handheld Flashlights
Streamlight
Industrial Handheld Flashlight, 250lm
Mfr # 90950
Zoro # G106156554
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Batteries 4
- Body Color Orange
- Rechargeable Yes
- Features D-Ring Provides Forward Hanging Orientation, Rubber Dome Push-Button Switch Easy to Use with Gloves Features Battery Life Indicator, Strong Spring-Loaded Clip Securely Grabs onto Belts and Gear
- Lens Material Polycarbonate
Product Information
- Brand Streamlight
- MFR # 90950
- Zoro # G106156554
- UPC # 080926909502
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Overall Width | 2 7/8 in |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 3/8 in |
Overall Height | 8 5/8 in |
Description
Industrial Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 12.8 oz, Includes Charger No, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- PIG Use Batt Container, 9.75"Lx7.75"Wx9.625"H (DRM136)
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) (LED-8130M40D)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- STREAMLIGHT Yellow No CR123, 600 lm lm (88604)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123, 750 lm lm (88040)
- STREAMLIGHT SURVIVOR LED ALKALINE MODEL ORANGE BLIS (SR90540)
- STREAMLIGHT MICROSTREAM RED LIGHT (SR66323)
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- STREAMLIGHT Streamlight® 88033 ProTac® 2AA 250 Lumen High Performance Alkaline Flashlight (88033)
- COAST CUTLERY Polysteel 700 Focusing Dual Color C.O.B. Flashlight (Polysteel 700)
- Streamlight Handheld Flashlights