Shop All Handheld Flashlights
Streamlight
Industrial Handheld Flashlight, 250lm
Mfr # 90244
Zoro # G906156549
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 4
- Rechargeable Yes
- Lamp Life 50,000 hr
- Weight with Batteries 11.9 oz
- Peak Beam Intensity 50,000 cd
Product Information
- Brand Streamlight
- MFR # 90244
- Zoro # G906156549
- UPC # 080926902442
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Overall Width | 2 7/8 in |
Overall Height | 8 5/8 in |
Description
Industrial Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 447 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 11.9 oz, Charger Style Included USB Charge Cord
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6735)
- PELICAN LED Rechargable Headlamp (02780R-0000-110)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90044)
- STREAMLIGHT Microstream Pocket Clip (660032)
- STREAMLIGHT Stinger DS LED HL- Light Only- Purple 800L, 800 Lumens (75493)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- STREAMLIGHT Black Yes 250 lm (88903)
- POLICE SECURITY 50 Lumen Inspector LED Pen Light (99491)
- Streamlight Handheld Flashlights