Shop All Headlamps
Streamlight
Indst Headlamp, PolyCarb, Yellow, 200lm
Mfr # 61430
Zoro # G3723572
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 200/95
- Flashlight Battery Size Proprietary
- Body Color Yellow
- Number of Batteries 1
Product Information
- Brand Streamlight
- MFR # 61430
- Zoro # G3723572
- UPC # 080926614314
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | Proprietary |
Manufacturers Warranty Length | 2 yr |
Body Dia. | 1.44 in |
Battery Size | Proprietary |
Overall Height | 1 3/8 in |
Body Diameter | 1 1/2 in |
Overall Length | 1 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 1 1/2 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 85 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 2 hr, Series QB, Weight with Batteries 1.5 oz, Charger Style Included USB Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro Usb Rechargeable Penlight W/ 120V Ac Adapter (STL66133)
- LIGHT EFFICIENT DESIGN HID LED, 95 W, Mogul Screw (EX39) (LED-8232M345D)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx41/Ho, 8PK (F96T8/SPX41/HO)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- STREAMLIGHT STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp (61051)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, LED (14533)
- STREAMLIGHT Headlamp, Blue/Green Beam, 76 lm, 2.9 oz (14308)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- NIGHTSTICK Intrinsically Safe Headlamp, LED, Lumens: 90/50 (XPP-5450G)
- Streamlight Headlamps