Shop All Lanterns
Streamlight
General Purpose Lantern, LED, Tan
Mfr # 44941
Zoro # G9493924
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade General Purpose
- Lighting Technology LED
- Lumens Range 100 to 249
- Flashlight Body Material Plastic
- Flashlight Battery Type Alkaline
Product Information
- Brand Streamlight
- MFR # 44941
- Zoro # G9493924
- UPC # 080926449411
- Country of Origin China
- Category Lanterns
Dimensions
Flashlight Battery Size | AA |
Length | 5.44 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Height | 5 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 5 1/2 in |
Battery Size | AA |
Description
Lantern, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Includes Charger No, Body Color Tan, Body Material Polycarbonate, Number of Light Output Modes 5, Maximum Beam Distance Not Applicable, Maximum Brightness 200 lm, Run Time at Maximum Brightness 7 hr, Battery Chemistry Alkaline, Beam Color Red, White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 2 m, Handle Shape Ergonomic, IP Rating IPX7, Mount Type D-Ring, Hook, Series Siegie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Philips, Pl-L 18W/841/4P (PL-L 18W/841/4P)
- ILC Replacement for Casco Makeup Mirror replacement light bulb lamp (MAKEUP MIRROR CASCO)
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- STREAMLIGHT Tactical Lantern, LED, Tan (45866)
- STREAMLIGHT Lantern, Nylon, Yellow, 400lm (44321)
- STREAMLIGHT Siege X (44956)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- STREAMLIGHT Tactical Lantern, LED, Orange (45801)
- WAKEMAN Camping Lantern with Fan - Weather-Resistant Camping Light with 18 LED Bulbs by Black (80-48453)
- Streamlight Lanterns