Shop All Flashlight Accessories
Streamlight
Flashlight Holster, Black, 1-3/4"Hx9-1/2"L
Mfr # 88053
Zoro # G5087579
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 76001, 76113, 76163, 76811, 76113, 75014, 75001, 75711, 75713, 75732, 75712, 75710, 75662, 75763, 75980, 75813, 75834, 75810
- Color Black
- Height 1 3/4 in
- Width 5 1/2 in
- Length 9 1/2 in
Product Information
- Brand Streamlight
- MFR # 88053
- Zoro # G5087579
- UPC # 080926880535
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Height | 1 3/4 in |
Width | 5 1/2 in |
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 1 3/4 in |
Details
Item | Holster |
For Use With | Mfr. No. 76001, 76113, 76163, 76811, 76113, 75014, 75001, 75711, 75713, 75732, 75712, 75710, 75662, 75763, 75980, 75813, 75834, 75810 |
Color | Black |
Compatible with Brand | Streamlight |
Compatible with Manufacturer Model Number | 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400 |
Mount Type | Clip |
Product Type | Holster |
Material | Plastic |
Compatible Manufacturer Part Number | 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400 |
Compatible with Manufacturer Part Number | 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400 |
Compatible with Manufacturer Model Number [NEW] | 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400 |
Compatible Manufacturer Model Number | 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400 |
For Use with Mfr. Model Number | 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400 |
For Use With Mfr. Model Number | 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400 |
Description
Holster, Color Black, Compatible with Brand Streamlight, Compatible with Manufacturer Model Number 75429, 75430, 75431, 75432, 75434, 75710, 75711, 75712, 75713, 75732, 76110, 76111, 76112, 76113, 76132, 76160, 76161, 76162, 76163, 76182, 85010, 85011, 85400, For Belt Width Not Applicable, Mount Type Clip, Material Plastic, Overall Height 1 3/4 in, Overall Length 9 1/2 in, Overall Width 5 1/2 in, Product Type Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 80par38/hal/s/nfl25 replacement light bulb lamp (80PAR38/HAL/S/NFL25 OSRAM SYLVANIA)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- NORWELL Capture Outdoor Post Mount Light - Matte Black (1188-MB-CL)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Blue (75476)
- STREAMLIGHT Helmet Mount, Black, Use w/Mfr. No. 67750 (68085)
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- STREAMLIGHT Charger Holder F/Strion Light (SR74102)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- STREAMLIGHT Flashlight AAAA Batteries-REPL (6pk) (SR65030)
- Streamlight Flashlight Accessories