Shop All Flashlight Accessories
Streamlight
Flashlight Holster, Black, 1-3/4"Hx9-1/2"L
Mfr # 88051
Zoro # G5087341
original price:
$17.49
2% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 51056, 88850, 88851, 88853, 88860, 88863, 10041595, 88054, 88047, 85400, 85010, 85001, 74752, 74750, 74301, 74302, 74303, 74502, 74500, 74300, 88105
- Color Black
- Height 1 3/4 in
- Length 9 1/2 in
- Width 5 1/2 in
Product Information
- Brand Streamlight
- MFR # 88051
- Zoro # G5087341
- UPC # 080926880511
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Height | 1 3/4 in |
Length | 9 1/2 in |
Width | 5 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 5 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Holster |
For Use With | Mfr. No. 51056, 88850, 88851, 88853, 88860, 88863, 10041595, 88054, 88047, 85400, 85010, 85001, 74752, 74750, 74301, 74302, 74303, 74502, 74500, 74300, 88105 |
Color | Black |
Compatible with Brand | Streamlight |
Material | Plastic |
Product Type | Holster |
Mount Type | Clip |
Compatible with Manufacturer Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047 |
Compatible with Manufacturer Part Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047 |
Compatible with Manufacturer Model Number [NEW] | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047 |
Compatible Manufacturer Part Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047 |
Compatible Manufacturer Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047 |
For Use with Mfr. Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047 |
For Use With Mfr. Model Number | 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047 |
Description
Holster, Color Black, Compatible with Brand Streamlight, Compatible with Manufacturer Model Number 74300, 74301, 74302, 74303, 74304, 74309, 74350, 74353, 74361, 74500, 74501, 74502, 74503, 74504, 74509, 74536, 74750, 74751, 74752, 74753, 74754, 74755, 74778, 74810, 74811, 74812, 74813, 74814, 74819, 88047, For Belt Width Not Applicable, Mount Type Clip, Material Plastic, Overall Height 1 3/4 in, Overall Length 9 1/2 in, Overall Width 5 1/2 in, Product Type Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14 Inch 6480 Lumen LED Combination Spot-Flood Light Bar (1492161)
- FULCRUM Light 9 Led Xb Anywhere Black (30016-303)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- ILC Replacement for Bulbworks Bw.g8t5e replacement light bulb lamp (BW.G8T5E BULBWORKS)
- STREAMLIGHT RED FLIP LENS STINGER TL3 (SR75115)
- STREAMLIGHT Stinger LED Holster (Loop) (75928)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (44007)
- STREAMLIGHT Charge Bank, 120VAC Cord (20221)
- STREAMLIGHT Stinger Hl W/120V Ac/Dc Pb - Mud Brown (75697)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- Streamlight Flashlight Accessories