Shop All Handheld Flashlights
Streamlight
Enduro Pro USB USB cord, elastic head strap, rubber hard hat strap, 3M Dual Lock Box Yellow
Mfr # STL61436
Zoro # G307991213
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Flashlight Battery Type Lithium Polymer
- Flashlight Body Material Thermoplastic
- Beam Distance 91 m
- Lumens 200 Lumens (High), 90 Lumens (Med), 25 Lumens (Low)
Product Information
- Brand Streamlight
- MFR # STL61436
- Zoro # G307991213
- UPC # 80926614369
- Country of Origin China
- Category Handheld Flashlights
Details
Number of Batteries | 1 |
Flashlight Battery Type | Lithium Polymer |
Flashlight Body Material | Thermoplastic |
Beam Distance | 91 m |
Lumens | 200 Lumens (High), 90 Lumens (Med), 25 Lumens (Low) |
Color | Yellow |
Water Penetration Rating | IPX4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- SATCO 25 W A15 Incandescent - Frost - 2500 Hours - 120L - Medium Base - 130V - Shatter Proof (S4880)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- ILC Replacement for Ballast Rww-rsn1gph20120(repl) (WX-LVRJ-3)
- STREAMLIGHT LIGHT MICROSTREAM USB RECHRGBLE PERSONAL (SR66602)
- STREAMLIGHT MICROSTREAM RED LIGHT (SR66323)
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- STREAMLIGHT Ultrastinger Led 120V Ac/12V Dc (77553)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 150 lm (68762)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- RAYOVAC LED Flashlight, (2) Cell (WHH2D-BA)
- Streamlight Handheld Flashlights