Shop All Task Lighting
Streamlight
Cordless Work Light, Battery, LED, 500lm
Mfr # 74851
Zoro # G7598623
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 400 lm, 500 lm
- Voltage 3.6 V
- Water Penetration Rating IPX4
- Body Color Red
Product Information
- Brand Streamlight
- MFR # 74851
- Zoro # G7598623
- UPC # 080926748514
- Country of Origin China
- Category Task Lighting
Dimensions
Overall Length | 10.75 in |
Tool Length | 10 3/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Description
Cordless Work Light, Power Source Battery, Lighting Technology LED, Maximum Brightness 500 lm, Number of Brightness Levels 2, Maximum Run Time 3 hr, Includes Ultraviolet Light Yes, Housing Color Red, Mount Type Hook, Magnet, Includes 120 V/100V AC Charge Cord, Strion Charger, Overall Length 10.75 in, Foldable Yes, Battery Chemistry Lithium Ion, Color Rendering Index 90, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- SATCO 11 W S14 Incandescent - Clear - 2500 Hours - 80L - Medium Base - 130V - Carded (S4565)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Red Bx25 (BU25LEDFC9-TRDA)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- STREAMLIGHT Indst Rechrg Lntrn, 1x18650, Coyote, 325lm (44956)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- LUXO L-1 LED Task Light, Clamp, Black (L-1025906)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- PATLITE USA CORPORATION Patlite CLK2S-24AAG-CD Industrial LED Machine Light, 200mm long W/3m Cable, Tempered Glass, DC24V (CLK2S-24AAG-CD)
- WESTINGHOUSE LITE PICTURE14""SLIMLN PB (75051)
- Streamlight Task Lighting