Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Clip On Flashlight, LED (Discontinued)
Mfr # 72004
Zoro # G3788601
This Product is Discontinued
Key Features
- Number of Batteries 4
- Flashlight Battery Type NiCd
- Body Color Black
- Lamp Type Led
- Length 2.36"
Product Information
- Brand Streamlight
- MFR # 72004
- Zoro # G3788601
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 2.36" |
Details
Number of Batteries | 4 |
Flashlight Battery Type | NiCd |
Body Color | Black |
Lamp Type | Led |
Includes | Snap Hook with Swivel, Spring Steel Pocket Clip, Breakaway Lanyard |
Item | Handheld Flashlight |
Description
Handheld Flashlight, Number of Batteries 4, Body Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.