Shop All Handheld Flashlights
Streamlight
Black Rechargeable 800 lm
Mfr # 75453
Zoro # G1454877
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Lumens Output 800 lm
- Number of Batteries 1
- Flashlight Battery Size 3.6 V
- Flashlight Battery Type NiMH
- Body Color Black
Product Information
- Brand Streamlight
- MFR # 75453
- Zoro # G1454877
- UPC # 080926754539
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 3.6 V |
Length | 8.85 in |
Body Dia. | 1.17 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | SC |
Body Diameter | 1 1/8 in |
Overall Length | 8 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Rechargeable Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 310 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 12.8 oz, Charger Style Included Charger Base, Includes Charger No, Beam Color White, Beam Focus Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- WESTEK Dim Touch Repl 5/Cc 300W H-W (6503HBLC)
- 1STSOURCE PRODUCTS 3" Standard Square Pole Cap (85-00009)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- STREAMLIGHT Yellow Rechargeable 18650, 600 lm lm (88614)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88838)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight (44910)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- DORCY Nightlight/Batt Push On (41-1077)
- Streamlight Handheld Flashlights