Shop All Handheld Flashlights
Streamlight
Black No CR123, 600 lm lm
Mfr # 88603
Zoro # G4431749
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600 lm
- Number of Batteries 2
- Flashlight Battery Size CR123
- Body Color Black
- Rechargeable No
Product Information
- Brand Streamlight
- MFR # 88603
- Zoro # G4431749
- UPC # 080926886032
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123 |
Length | 5.46 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 5 1/2 in |
Body Diameter | 1 in |
Alternate Battery Size | 18650 |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 205 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 4.4 oz, Alternate Battery Size 18650, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 3 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- ILC Replacement for Martin Surgical Chromophare D300 replacement light bulb lamp (CHROMOPHARE D300 MARTIN SURGICAL)
- ACCESS LIGHTING Cylinder, LED Pendant, Brushed Steel Finish, Red Glass (28030-4C-BS/RED)
- ILC Replacement for Osram Sylvania Gft60dl/2g11/se/of replacement light bulb lamp (GFT60DL/2G11/SE/OF OSRAM SYLVANIA)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm (68201)
- STREAMLIGHT Stinger Led - Light Only - Gray (75687)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- STREAMLIGHT Strion Led Hl Pb 12 Pack (Assorted Colors) (95252)
- STREAMLIGHT Industrial Handheld Flashlight (90951)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- Streamlight Handheld Flashlights