Shop All Flashlight Accessories
Streamlight
Battery Pack, Lead Acid, 6V, Streamlight
Mfr # 44007
Zoro # G0706447
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Streamlight
- Fits Model Fire Vulcan Lantern, Vulcan
- Voltage 6V
- Battery Type Lead Acid
- For Use With Vulcan/Fire Vulcan Lantern
Product Information
- Brand Streamlight
- MFR # 44007
- Zoro # G0706447
- UPC # 080926440074
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Battery Size | Proprietary |
Details
Fits Brand | Streamlight |
Item | Battery Pack |
Fits Model | Fire Vulcan Lantern, Vulcan |
Voltage | 6V |
Battery Type | Lead Acid |
For Use With | Vulcan/Fire Vulcan Lantern |
Battery Capacity | 4,500 mAh |
Rechargeable | Yes |
Battery Chemistry | Lead Acid |
Compatible with Brand | Streamlight |
Description
Battery Pack, Battery Capacity 4,500 mAh, Battery Chemistry Lead Acid, Battery Size Proprietary, Voltage 6V, Compatible with Brand Streamlight, Rechargeable Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- ILC Replacement for Wagner 4409 replacement light bulb lamp (4409 WAGNER)
- ILC Replacement for Osram Sylvania 100a21/rs/sl/rp 120v replacement light bulb lamp (100A21/RS/SL/RP 120V OSRAM SYLVANIA)
- LEVITON FLUORESCENT LAMPS SLMLN STAT LAMPHOLDER BULK (517)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- STREAMLIGHT AC Charger Bank, Universal (68789)
- STREAMLIGHT Stinger Ds LED W/Ac/Dc/Pb - Purple (75978)
- STREAMLIGHT Face Cap Assy For LED Hl Stinger (754309)
- STREAMLIGHT STINGER DS LED W/ AC/DC - 2 HOLDERS (SR75813)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- STREAMLIGHT Charger Kit, Black (75277)
- Streamlight Flashlight Accessories