Shop All Automotive Battery Boxes, Holders & Carriers
Streamlight
Battery Carrier, Lithium Ion, Proprietary
Mfr # 90342
Zoro # G506156529
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion
- Battery Size Proprietary
- Charging Time 5 hr
- Compatible with Brand Streamlight
- Compatible with Manufacturer Model Number 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244
Product Information
- Brand Streamlight
- MFR # 90342
- Zoro # G506156529
- UPC # 080926903425
- Country of Origin China
- Category Automotive Battery Boxes, Holders & Carriers
Dimensions
Battery Size | Proprietary |
Details
Item | Battery Carrier |
Battery Chemistry | Lithium Ion |
Charging Time | 5 hr |
Compatible with Brand | Streamlight |
Compatible with Manufacturer Model Number | 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244 |
Rechargeable | Yes |
Compatible Manufacturer Part Number | 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244 |
Compatible with Manufacturer Model Number [NEW] | 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244 |
Compatible with Manufacturer Part Number | 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244 |
Compatible Manufacturer Model Number | 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244 |
For Use with Mfr. Model Number | 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244 |
For Use With Mfr. Model Number | 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244 |
Description
Battery Carrier, Battery Chemistry Lithium Ion, Battery Size Proprietary, Compatible with Manufacturer Model Number 22101, 22102, 22105, 90952, 90962, 90951, 90961, 90950, 90960, 90044, 90244, Charging Time 5 hr, Compatible with Brand Streamlight, Rechargeable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manifold Exhaust (24 164 05-S)
- BREEZE Hose Clamp, 11/16 in. - 1-1/4 in. (9412H)
- GATES Hi-Power II Belts, B111 (B111)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3157)
- DORMAN Battery Hold Down Replacement, Dorman - Help 00591 (00591)
- ALLSTAR PERFORMANCE Allstar Performance ALL76100 12 x 7.25 in. Long Battery Box (ALL76100)
- DORMAN 00582 Battery Hold Down Kit (00582)
- NOCO Battery Tray, 14 in L Outside (BT31)
- TH MARINE Tray-Battery 24Series Narrow, #NBH-24P-20B (NBH-24P-20B)
- MIGHTY MAX BATTERY Group U1 SLA / GEL Battery Box for Cobra, Sevylor Boat (MAX3476899)
- POWER HOUSE Battery Box Bolt On Style, Black (PO2621044)
- Streamlight Automotive Battery Boxes, Holders & Carriers