Shop All Flashlight Accessories
Streamlight
Battery Carrier, Alkaline, For Streamlight
Mfr # 90542
Zoro # G0991961
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AA Batteries
- Color Black
- Battery Size AA
- Overall Height 4 5/8 in
- Overall Depth 4 1/4 in
Product Information
- Brand Streamlight
- MFR # 90542
- Zoro # G0991961
- UPC # 080926905429
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Battery Size | AA |
Overall Height | 4 5/8 in |
Overall Depth | 4 1/4 in |
Overall Width | 1 in |
Details
Item | Battery Storage Case |
For Use With | AA Batteries |
Color | Black |
Number of Batteries Held | 4 |
Description
Battery Storage Case, Battery Size AA, Number of Batteries Held 4, Color Black, For Use With AA Batteries, Overall Height 4 5/8 in, Overall Width 1 in, Overall Depth 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- WESTGATE LPS-2X4-40K-DINTERNAL-DRIVER LED SURFACE MOUNT PANELS, (1X4 & LARGER CAN BE RECESS MOUNTED) (LPS-2X4-40K-D)
- FEIT ELECTRIC 40 W ED26 LED Foldable Light 5000 lm Daylight High Lumen 1 pk (ADJ5000/485KLED)
- SATCO 14W T8 LED 4Ft 65K G13 50K Hours 1800L Type B BBP 1/2 End Wiring (S21924)
- STREAMLIGHT Flashlight Battery Pack, 3.6V (68792)
- STREAMLIGHT LiteBox Mounting Rack, Orange (45070)
- STREAMLIGHT Charger Adapter, For Use w/Mfr. No. 61700 (22071)
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- STREAMLIGHT Green Lens For Stinger (75117)
- STREAMLIGHT Flashlight AAAA Batteries-REPL (6pk) (SR65030)
- PELICAN Battery Pack, Ni-Mg for 9415 (9418)
- Streamlight Flashlight Accessories