Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Knife, 5-1/2 In. L
Mfr # NF2172D91
Zoro # G8739193
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Length 5 1/2 in
- Application For Precision Work
- Width 7/32 in
- Finish Natural
Product Information
- Brand Strauss
- MFR # NF2172D91
- Zoro # G8739193
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 7/32 in |
Diameter | 7/32 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Width | 1/4 in |
File Diameter | 1/4 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Knife, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 1/16 in, File Diameter 1/4 in, File Width 1/4 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" drive S SAE Universal Join (CMMT19492)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-3/4" (HS6-1-3/4-60)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- Strauss Hand Files and Rasps