Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Half Round, 5-1/2 In. L
Mfr # NF2152D181
Zoro # G8739175
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 5 1/2 in
- Application For Precision Work
- Width 7/32 in
- Finish Natural
Product Information
- Brand Strauss
- MFR # NF2152D181
- Zoro # G8739175
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 7/32 in |
Diameter | 7/32 in |
Handle Length | 5 1/2 in |
File Width | 3/16 in |
File Diameter | 1/4 in |
File Length without Tang | 2 75591/100000 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 5/64 in, File Diameter 1/4 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- HOUGEN 15/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18230)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3116)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- STRAUSS Needle File, Swiss, Square, 5-1/2 In. L (NF2142D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- Strauss Cutting and Shaping Tools