Shop All Hand Files and Rasps
Strauss
Needle File, Swiss, Equalling, 5-1/2 In. L
Mfr # NF2112D181
Zoro # G8739141
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 5 1/2 in
- Application For Precision Work
- Width 13/64 in
- Finish Natural
Product Information
- Brand Strauss
- MFR # NF2112D181
- Zoro # G8739141
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 13/64 in |
Diameter | 13/64 in |
Handle Length | 5 1/2 in |
File Length without Tang | 2 75591/100000 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
Description
Needle File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Edge Cut Style Safe, File Length without Tang 2 75591/100000 in, Thickness 3/64 in, File Diameter 3/16 in, File Width 3/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- STECK MANUFACTURING POGO II PULLING STICK (SS20099)
- STARRETT Plastic Case Calipers (PT24890)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-12)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2607D126)
- STRAUSS Needle File, Swiss, Knife, 5-1/2 In. L (NF2172D181)
- PFERD 8" Round File - Second Cut (11068)
- Strauss Hand Files and Rasps