Shop All Hand Files and Rasps
Strauss
Needle File Set, Swiss, 6 Pieces
Mfr # NF4206D91
Zoro # G8739437
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Crossing, Equaling, Half Round, Round, Square, Triangular
- Length 5 1/2 in
- Includes Equaling, Three Square, Crossing
- Finish Natural
- Pattern Swiss
Product Information
- Brand Strauss
- MFR # NF4206D91
- Zoro # G8739437
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
File Diameter | 3 mm |
File Width | 2 1/2 mm, 3 mm, 3 7/8 mm, 4 11/16 mm, 5 1/8 mm, 5 3/8 mm |
File Length without Tang | 140 mm |
Description
Needle File Set, File Type Needle File, Material Applications Ceramic Materials, Glass, Steels of 40Hrc and Harder, Tungsten Carbide, File Style Swiss Pattern File, File Length without Tang 140 mm, File Set Type Needle File Set, Files Included Smooth - 140 mm Crossing File, Smooth - 140 mm Equalling File, Smooth - 140 mm Half Round File, Smooth - 140 mm Round File, Smooth - 140 mm Square File, Smooth - 140 mm Three Square File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Bit/Socket Set, Imp, 38-Piece (33805)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN45)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2611)
- HOUGEN 9/16 in. X 1 in. RotaLoc Plus Annular Cutter (17818)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D91)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- CRESCENT NICHOLSON 4" Flat Double Cut Smooth File - Boxed (03434NN)
- Strauss Hand Files and Rasps