Shop All Hand Files and Rasps
Strauss
Habilis File, Swiss, 8-21/32 In. L
Mfr # HB2607D126
Zoro # G8739035
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 21/32 in
- Application For Precision Work
- Width 3/8 in
- Finish Natural
Product Information
- Brand Strauss
- MFR # HB2607D126
- Zoro # G8739035
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
Width | 3/8 in |
Diameter | 3/8 in |
Handle Length | 8 21/32 in |
File Length without Tang | 4 33071/100000 in |
File Width | 3/8 in |
File Diameter | 3/8 in |
Description
Habilis File, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Type Habilis File, Profile Shape Triangular, Edge Cut Style Safe, File Length without Tang 4 33071/100000 in, Thickness 3/8 in, File Diameter 3/8 in, File Width 3/8 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 3, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 8 21/32 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (238D)
- MARTIN SPROCKET & GEAR Gear Miter, HM828 (HM828)
- HASSAY SAVAGE CO Keyway Broach, W 6mm, Cut L 1-7/8 In (11706)
- K-TOOL INTERNATIONAL 1/4" Drive, 9/16" SAE Socket, 6 Points (KTI-21218)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- PFERD 8" Flat File - Bastard Cut (11007)
- Strauss Hand Files and Rasps