Shop All Hand Files and Rasps
Strauss
Habilis File Set, Swiss, 5 Pieces
Mfr # HB2627D91
Zoro # G8739376
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Equaling, Half Round, Round, Square, Triangular
- Length 8 21/32 in
- Includes Equaling, Three Square
- Finish Natural
- Pattern Swiss
Product Information
- Brand Strauss
- MFR # HB2627D91
- Zoro # G8739376
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 8 21/32 in |
File Diameter | 6 13/16 mm |
File Width | 6 1/8 mm, 6 13/16 mm, 9 11/16 mm, 10 3/8 mm, 12 5/8 mm |
File Length without Tang | 215 mm |
Description
Habilis File Set, File Type HB Files, Material Applications Epoxy, Fiberglass, Graphite, Plastics, File Style Swiss Pattern File, File Length without Tang 215 mm, File Set Type HB Files Set, Files Included Smooth - 215 mm Equalling File, Smooth - 215 mm Half Round File, Smooth - 215 mm Round File, Smooth - 215 mm Square File, Smooth - 215 mm Three Square File, Profile Shape Equaling, Half Round, Round, Square, Triangular, File Width 6 1/8 mm, 6 13/16 mm, 9 11/16 mm, 10 3/8 mm, 12 5/8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- CS UNITEC Non Sparking Diagonal Cutting Pliers, 150mm, Beryllium Copper (EX601-6B)
- PROSKIT Wheeled Hard Case, ABS with Pallets (900-262)
- WILTON Serrated Jaw Inserts for Stock No.14800 (14800S03)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D181)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D181)
- CRESCENT NICHOLSON 8" Mill Single Cut Bastard File with Red Handle (21694NN)
- Strauss Cutting and Shaping Tools