Shop All Hand Files and Rasps
Strauss
Escapement File Set, Swiss, 5 Pieces
Mfr # MI8632D126
Zoro # G8739455
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Equaling, Half Round, Round, Square, Triangular
- Length 5 1/2 in
- Includes Equaling, Three Square
- Finish Natural
- Pattern Swiss
Product Information
- Brand Strauss
- MFR # MI8632D126
- Zoro # G8739455
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
File Length without Tang | 140 mm |
File Diameter | 1 11/16 mm |
File Width | 1 11/16 mm, 2 mm, 3 1/8 mm, 3 7/8 mm, 4 3/16 mm, 4 5/16 mm |
Description
Escapement File Set, File Type Escapement Files, Material Applications Ceramic Materials, Glass, Steels of 40Hrc and Harder, Tungsten Carbide, File Style Swiss Pattern File, File Length without Tang 140 mm, File Set Type Mini Escapement Files Set, Files Included Standard - 140 mm Equalling File, Standard - 140 mm Half Round File, Standard - 140 mm Round File, Standard - 140 mm Square File, Standard - 140 mm Three Square File, Profile Shape Equaling, Half Round, Round, Square, Triangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (369137)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D126)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2607D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D91)
- FOWLER Swiss Pattern File 12-Piece Set (75-130-062)
- Strauss Cutting and Shaping Tools