Shop All Stainless Steel Pipe Fittings
Straub
8" 316 SS Grip L Coupling
Mfr # STR21400
Zoro # G1267734
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Gasket Material EPDM
Product Information
- Brand Straub
- MFR # STR21400
- Zoro # G1267734
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Fitting Length | 5-39/64" |
Pipe Size (Fittings) | 8" |
Bolt Size | 1/2" - 3/4" |
Fitting Length | 5 39/64 in |
Overall Length | 5 9/16 in |
Fitting Nominal Pipe Size | 8 in |
Description
Grip L Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 8 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 5 9/16 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC 316 Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EV8327G04224/DCDD)
- ASCO Rebuild Kit, for 3UK36 (C131209)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-SHP)
- KOHLER Assembly, Electronic Unit (1104271)
- STRAUB 1-1/4" 316 SS Grip L Coupling (STR20200)
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- STRAUB 1-1/2" 316 SS Grip L Coupling (STR20300)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- STRAUB 5" 304 SS Open Flex Coupling (STR35901)
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- ZORO SELECT 3" FNPT SS Cross (4381037900)
- Straub Stainless Steel Pipe Fittings