Shop All Stainless Steel Pipe Fittings
Straub
2" 316 SS Grip L Coupling
Mfr # G20450
Zoro # G2854546
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM 1476, TY2, CL2 or CL3
Product Information
- Brand Straub
- MFR # G20450
- Zoro # G2854546
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Fitting Length | 3" |
Bolt Size | 6mm Hex |
Fitting Length | 3 in |
Overall Length | 3 in |
Fitting Nominal Pipe Size | 2 in |
Description
Grip L Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 2 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 3 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 NO LEAD PRESS INLINE CHECK (105-455NL)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- MILTON 10 PK PTC Y Fitting, 1/4" OD, PK10 (2211-1)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- STRAUB 1-1/2" 316 SS Grip L Coupling (STR20300)
- STRAUB 4" 316 SS Grip L Coupling (STR20900)
- STRAUB 1-1/4" 316 SS Grip L Coupling (STR20200)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- STRAUB 2-1/2" 316 SS Grip L Coupling (STR20500)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8782)
- Straub Stainless Steel Pipe Fittings