Shop All Copy & Printer Paper
Strathmore
Stationery, 8.5x11, Cott, Ultra White, PK500
Mfr # 300068
Zoro # G5786956
product price: $29.99
/pk 500, $0.06/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ultimate White
- Features Wove Paper Finish
- Finish Wove
- Size 8.5 x 11
- Sheet/Roll Size 8.5 x 11
Product Information
- Brand Strathmore
- MFR # 300068
- Zoro # G5786956
- UPC # 725569004886
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Stationery,8.5x11,Cott,Ultra White,PK500 |
Color | Ultimate White |
Features | Wove Paper Finish |
Finish | Wove |
Weight | 6 lbs |
Paper/Media Color(s) | Ultimate White |
Standards | Green-e Certified; Rainforest Alliance Certified™ |
Paper Finish | Wove |
Brightness Rating (US) | 98 |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Digital Imaging Equipment; High-Speed Copiers; Laser Printers |
Description
Stationery,8.5x11,Cott,Ultra White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 20" x 8", Kraft, 15/Bundle (55VH97)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- CARL MFG Punch, 2Hole, xhc-2100 (62100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- INNOVERA High-Gloss Photo Paper, 10 mil, 4 x 6, High-Gloss White, PK100 (IVR99546)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- Strathmore Copy & Printer Paper