Shop All Copy & Printer Paper
Strathmore
Stationery, 8.5x11, Cott, Nat White, PK500
Mfr # 300033
Zoro # G5786965
original price:
$30.39
3% off
new price: $29.39
/pk 500, $0.06/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural White
- Finish Wove
- Features Wove Paper Finish
- Standards Green-e Certified; Rainforest Alliance Certified™
- Weight 6 lbs
Product Information
- Brand Strathmore
- MFR # 300033
- Zoro # G5786965
- UPC # 725569004879
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Stationery,8.5x11,Cott,Nat White,PK500 |
Color | Natural White |
Finish | Wove |
Features | Wove Paper Finish |
Standards | Green-e Certified; Rainforest Alliance Certified™ |
Weight | 6 lbs |
Paper/Media Color(s) | Natural White |
Machine Compatibility | Copiers; Digital Imaging Equipment; High-Speed Copiers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Wove |
Description
Stationery,8.5x11,Cott,Nat White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- ZORO SELECT Long Corrugated Boxes, 17" x 10" x 10", Kraft, 25/Bundle (22XL05)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, 2 PK (M822-79)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- EASY-TO-ORGANIZE Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (EA128973)
- ASTROBRIGHTS Brights Sprinkle 65Lb Pk (WAU91715)
- Strathmore Copy & Printer Paper