Shop All Copy & Printer Paper
Strathmore
Stationery, 8.5x11, Cott, Bright Wht, PK500
Mfr # 300420
Zoro # G5786929
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Bright White
- Brightness 90
- Paper Weight 24 lb
- Paper Size Name Letter
Product Information
- Brand Strathmore
- MFR # 300420
- Zoro # G5786929
- UPC # 725569004954
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Stationery,8.5x11,Cott,Bright Wht,PK500 |
Color | Bright White |
Brightness | 90 |
Paper Weight | 24 lb |
Features | Watermarked, Acid-free |
Finish | Laid |
Paper/Media Color(s) | Bright White |
Machine Compatibility | Copiers; Digital Imaging Equipment; High-Speed Copiers; Laser Printers |
Paper Finish | Laid |
Brightness Rating (US) | 90 |
Weight | 6 lbs |
Standards | Green-e Certified; Rainforest Alliance Certified™ |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Stationery,8.5x11,Cott,Bright Wht,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KLEIN TOOLS Straight Trimmer, Extra Blunt Tips, 7-3/4-Inch (108XB)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BK (08888)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- EXACT Paper, Brites, , 500Sh, Oe Pk (WAU26721)
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- Strathmore Copy & Printer Paper