Shop All Planters & Window Boxes
Stratco
Stratco 252295 Metal Raised Garden Bed; Slate Gray
Mfr # 252295
Zoro # G703795804
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stratco
- MFR # 252295
- Zoro # G703795804
- UPC # 860324001219
- Country of Origin Cambodia
- Category Planters & Window Boxes
Description
Features
- Allows you to grow fresh vegetables, herbs, & flowers in your backyard
- The heavy duty construction will not rust
- Twist
- Turn or suffer termite damage
- This day assembly makes it an easy solution for experience growers as well as beginners
- Finish: Slate Gray
- Dimension: 46" x 35" x 12"
- Country of Origin: Cambodia
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. (4923A)
- SEM PAINTS Self Etching Primer, Green (39693)
- PARKPOWER BY MARINCO ParkPower by Marinco 200BBI.RV 125V RV Inlet - 20 Amp, Black (200BBI.RV)
- MTD Plate-Shave 26 (790-00121-0637)
- PATIO LIVING Patio Living 00560 Islander Citronella Park Planter- 85-inches Tall - Black (560)
- NEXT2NATURE Galvanized Steel Oval Planter - Tub (NE2417485)
- UNION PRODUCTS SWAN PLANTER 16"" (51680)
- CONSERVATORIO 24 in. Terra Cotta Adjustable Railing Planter (CO3253258)
- MAYNE Valencia 30" Tall Planter - Black (5874-B)
- DOWN UNDER PLANT STAND 12"" BLACK (10410)
- SAFAVIEH Natum Plant Stand; Reddish Brown & Blue Wash (PAT5029B)
- Stratco Planters & Window Boxes