Shop All Vehicle Placards
Stranco
Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10
Mfr # DOTP-0046-V10
Zoro # G4847184
$5.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 5
- Standards 49 CFR 172
- Material Self-Adhesive Vinyl
- Legend/Background Color Black/Red, Yellow
- Legend Organic Peroxide 5.2
Product Information
- Brand Stranco
- MFR # DOTP-0046-V10
- Zoro # G4847184
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 5 |
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Material | Self-Adhesive Vinyl |
Legend/Background Color | Black/Red, Yellow |
Legend | Organic Peroxide 5.2 |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Language | English |
Message | ORGANIC PEROXIDE 5.2 |
Color | Black on Red/Yellow |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message ORGANIC PEROXIDE 5.2, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, XL (60380)
- FALLTECH 18 in DORSAL D-RING EXTENDER WITH (8366)
- MARSH Oil Stencil Board, Paper, Yellow, 24"L (OBC15-6.5X24-50)
- SPEAKMAN Emergency Shower and Eyewash with Freeze Protection Valve (SE-693-FPV)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- DEFLECTO Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red (70-0110-50)
- Stranco Vehicle Placards