Shop All Vehicle Placards
Stranco
Vehicle Plcrd, Non-Flamm Gas w Picto, PK10
Mfr # DOTP-0037-V10
Zoro # G1451484
product price: $5.95
/pk 10, $0.60/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Adhesive Vinyl
- Height 10-4/5"
- Legend/Background Color White/Green
- Width 10-4/5"
- Standards 49 CFR 172
Product Information
- Brand Stranco
- MFR # DOTP-0037-V10
- Zoro # G1451484
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Self-Adhesive Vinyl |
Item | DOT Container Placard |
Legend/Background Color | White/Green |
Standards | 49 CFR 172 |
Class | 2 |
Legend | Non-Flammable Gas |
Hazard Class | Class 2 (Gases) |
Message | Non-Flammable Gas |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Language | English |
Color | White on Green |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Non-Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Wraparound Clear (INVALID)
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-06-XXL)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Yellow (IN-40-201I)
- NMC Out Of Service Tag, Pk25 (RPT176AST)
- STRANCO Vehicle Placard, Corrosive with Picto (DOTP-0053-PS)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- NMC Four Digit Placard 1133 Class 3 (DL201BUV)
- Stranco Vehicle Placards