Shop All Vehicle Placards
Stranco
Vehicle Placard, Flammable Gas w Picto
Mfr # DOTP-0038-PS
Zoro # G3809583
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-4/5"
- Standards 49 CFR 172
- Height 10-4/5"
- Legend/Background Color White/Red
- Legend Flammable Gas
Product Information
- Brand Stranco
- MFR # DOTP-0038-PS
- Zoro # G3809583
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Legend/Background Color | White/Red |
Legend | Flammable Gas |
Class | 2 |
Material | Rigid Styrene |
Message | Flammable Gas |
Container Label/Placard Type | Hazardous Class |
Language | English |
Hazard Class | Class 2 (Gases) |
DOT/UN Product Form | Placard |
Color | White on Red |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK200 (3SCBP20)
- FIRST ALERT Tundra Fire Extinguisher Spray, PK2 (AF400-2)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Large, 1 Pair (N9690L)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- STRANCO Vehicle Plcard, Radioctve with Picto, PK10 (DOTP-0051-V10)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vhcle Placard, Corrosive w Pictogram, PK10 (DOTP-0053-V10)
- STRANCO Vehicle Placard, Corrosive with Picto (DOTP-0053-PS)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- JJ KELLER Toxic Placard, Tagboard, 10-3/4 in. H (1682)
- Stranco Vehicle Placards